Shop All Rubber Wheels
Zoro Select
Caster Wheel, TPR, 6 in., 450 lb., Roller
Mfr # 26Y431
Zoro # G4806243
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 15/32 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26Y431
- Zoro # G4806243
- UPC # 190735901106
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 15/32 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 450 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 75 Shore A, Roller, Donut Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 2 15/32 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2200 lb (38EZEEX2)
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic White Fence Post Protection (5282711030)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type B (33H716)
- MAASDAM Rope with Hook, 1/2" x 50 ft. (3973-50)
- ZORO SELECT Solid Rubber Wheel, 10 in., 300 lb. (1NWZ2)
- ZORO SELECT Solid Wheel, Sawtooth, 200 lb. Load Rating (53CM47)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW5)
- ZORO SELECT Caster Wheel, TPR, 5 in., 250 lb. (20PM13)
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Offset (1NWZ5)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 250 lb. (29XU72)
- HAMILTON Mort Wheel, 18X5 2Rb (W-1850-R-2)
- Zoro Select Caster Wheels