Shop All Rubber Wheels
Zoro Select
Caster Wheel, TPR, 6 in., 410 lb.
Mfr # 20PM16
Zoro # G5707974
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PM16
- Zoro # G5707974
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Conductive Rubber Tread on Plastic Core Wheel, 410 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 70 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Caster Swivel Cast Iron 2In (9174)
- TOUGH GUY Tilt Truck, HD Towable, 1/2 cu yd, 1400 lb (21VK37)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 4 in W, Polyester, Yellow (EN1604DX3)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE 3 in. X 1-1/2 MAROON W/M12X25 STEM (1019008)
- ZORO SELECT Caster Wheel, 135 lb., 4 D x 1 In. (2RZH6)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb., Offset (1NXB5)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Blue (P-PRP-080X020/050K-AM)
- ZORO SELECT Caster Wheel, 4 in., 200 lb, Delrin Bearing (P-R-040X013/038D)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZH8)
- ZORO SELECT Caster Wheel, TPR, 8 in., 675 lb. (XS0820112)
- CASTERHQ 2-1/2"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 250 LBS CAPAC (CB-GTR215)
- Zoro Select Caster Wheels