Shop All Rubber Wheels
Zoro Select
Caster Wheel, TPR, 6 in., 300 lb., Delrin
Mfr # 26Y380
Zoro # G4806173
original price:
$12.95
9% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 1/8 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y380
- Zoro # G4806173
- UPC # 190735901083
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/8 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/2 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 1 1/2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 75 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN2601DX8)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 5.06 (BPC-42-4.5)
- DURASTAR Brake, 5x1-1/4 Posi Lock Brake Kit W/ Axle & Nut (HS514-KIT)
- SAF-T-CART Semi-Pneumatic Wheel, Multicolor (339-SC-10A)
- ZORO SELECT Caster Wheel, 1175 lb., 1/2" Bore Dia. (400K38)
- ZORO SELECT Caster Wheel, 8 in., 600 lb., Black Core (3G269)
- ZORO SELECT Caster Wheel, 8" dia., Wheel Bearing (W-1030-D-1)
- ZORO SELECT Caster Wheel, Rubber, 3-1/2 in Dia, 225 lb. (29XU71)
- ZORO SELECT Solid Wheel, Sawtooth, 10" Dia., PK2 (53CM41)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (1ULR5)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (IS030510670A)
- Zoro Select Caster Wheels