Shop All Rubber Wheels
Zoro Select
Caster Wheel, TPR, 5 in., 250 lb.
Mfr # 20PM13
Zoro # G5718343
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 1 1/2 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PM13
- Zoro # G5718343
- UPC # 190735902790
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 1/2 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 3/8" |
For Axle Size | 3/8 in |
Description
Conductive Rubber Tread on Plastic Core Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 70 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster Kit, 6" Wheel dia., PK4 (55JK15)
- US CARGO CONTROL 4" x 30' Winch Strap with Flat Hook & Defender (430FHGRN)
- US CARGO CONTROL 2" Heavy Duty Round Ring - 10,000 Break Strength (RR501)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (SW1132P)
- ZORO SELECT Caster Wheel, 4 in., 250 lb., 75 Shore A (20PM12)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (XS0305108)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- ZORO SELECT Caster Wheel, 990lb., 3-3/8 D x 2-15/16In (P-PRP-040X013/038D)
- ZORO SELECT Solid Rubber Wheel, 10 in., 450 lb., Sym (1NWZ7)
- ZORO SELECT Solid Wheel, Sawtooth, 10 1/2" Dia., 3" W (53CM95)
- CASTERHQ 6"x2" Gray Thermo Rubber (Non Marking) Wheel, 500 LBS Capacity (MIR-6M7)
- Zoro Select Caster Wheels