Shop All Rubber Wheels
Zoro Select
Caster Wheel, TPR, 4 in., 135 lb.
Mfr # IS04Z4105
Zoro # G4807914
product price: $6.69
/ea
$6.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 1 3/16 in
- Fits Axle Dia. 5/16"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # IS04Z4105
- Zoro # G4807914
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 3/16 in |
Fits Axle Dia. | 5/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 135 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 75 Shore A, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- ZORO SELECT Beige Left Leg (MH5UTH801G)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Zinc Plated, 350' per Round Pail (T0752023N)
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb., (1NWY8)
- ZORO SELECT Caster Wheel, TPR, 6 in., 300 lb., Delrin (26Y380)
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb. (1NWY9)
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- ZORO SELECT Caster Wheel, TPR, 4 in., 350 lb, Gray (XS0420112)
- ZORO SELECT Caster Wheel, Gray, 70 Shore A, 3/8 in Bore (P-RCP-050X013/038K)
- ZORO SELECT Solid Wheel, Centipede, 6" Dia., 2" W (53CM75)
- Zoro Select Caster Wheels