Shop All Rubber Wheels
Zoro Select
Caster Wheel, TPR, 3 in., 200 lb., Tan Core
Mfr # P-PRP-030X013/050D-AM
Zoro # G2666666
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 1 7/16 in
- Fits Axle Dia. 1/2 in
- Tread Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P-PRP-030X013/050D-AM
- Zoro # G2666666
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 7/16 in |
Fits Axle Dia. | 1/2 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 1-1/2 in |
Description
Antimicrobial Nonmarking Rubber Tread on Plastic Core Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 1 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Plastic Utility Cart, 550lb. Cap, 40'' x 17-1/2'' with Handle, 2 Shelves (PAKPP17)
- BALLYMORE 50 1/2 in H Steel Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (LS3247)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214XSU)
- BISON LIFTING EQUIPMENT 8 Ton Vertical Plate Clamp (VPG-80)
- ZORO SELECT Solid Wheel, Sawtooth, 200 lb. Load Rating (53CM47)
- ZORO SELECT Solid Rubber Wheel, 6 in., 300 lb. (1NWY7)
- ZORO SELECT Caster Wheel, 325 lb., 5 D x 1-1/4 In. (2RZK2)
- ZORO SELECT Caster Wheel, Gray, 70 Shore A, 3/8 in Bore, Bore Dia.: 25/64" (5VT78)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (5VT72)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L (IS0405205)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia., 3" W (53CM54)
- Zoro Select Rubber Wheels