Shop All Metal Wheels
Zoro Select
Caster Wheel, Steel, 8 in., 7000 lb.
Mfr # W-830-FSB-3/4
Zoro # G2436506
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 3 in
- Caster Load Rating Range Extra Super Duty
- Load Rating 7,000 lb
- Caster Wheel/Tread Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-830-FSB-3/4
- Zoro # G2436506
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4" |
Hub Length | 3 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Steel Tread Wheel, 7,000 lb Load Rating, 6,000 lb and Greater Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 179 BHN, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI ATV Snatch Block (ATV-SB)
- VESTIL Industrial Round Acrylic Mirror, 18" dia. (CNVX-18)
- DITCHPIG 3/4 in. x 20 ft. 16000 lbs. Breaking Strength Kinetic Recovery Rope (447511)
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-020-29-86-)
- ZORO SELECT Caster Wheel, Forged Steel, 8 in, 10000 lb. (FST-0830-20-HD)
- ZORO SELECT Caster Wheel, Steel, 5 in., 4300 lb. (WFT-5FH-1)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1400 lb. (4DU78)
- ZORO SELECT Caster Wheel, Wheel 6" dia., Ball Bearing (W-620-HMB-1/2)
- ZORO SELECT Caster Wheel, Steel, 6 in., 4000 lb., Slvr (W-630-FSB-3/4)
- ZORO SELECT Caster Wheel, 700 lb., 4 D x 2 In. (2RYY5)
- SERVICE CASTER SCC -4" Semi Steel Cast Iron Wheel Only w/Ball Bearing - 1/2" Bore-700 lbs Cpty (SCC-SSB420)
- Zoro Select Caster Wheels