Shop All Metal Wheels
Zoro Select
Caster Wheel, Steel, 6 in., 2500 lb., Slvr
Mfr # 4DU73
Zoro # G2513332
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Caster Load Rating Range Medium-Duty
- Load Rating 2,500 lb
- Caster Wheel/Tread Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DU73
- Zoro # G2513332
- Country of Origin India
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 1/4 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Steel Tread Wheel, 2,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 180-220 BHN, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Folding Spreader Brace (PK220S)
- MIDWEST FASTENER 3/16" Aluminum Cable Stops 10PK (64273)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JC97)
- AFTERMARKET 1-1/2 Inch Ratchet Tie Downs for Square Mount Ladder Racks 5480005 (DRF30-1345)
- ZORO SELECT Caster Whl, Cast Irn, 4-15/16 in., 1500 lb. (WFT-51H-3/4)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Ball Bearing (W-420-HMB-1/2)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 1800 lb. (26Y441)
- ZORO SELECT Caster Wheel, Wheel 6" dia., Ball Bearing (W-620-HMB-1/2)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYY8)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2525 lb. (200 CI15)
- HAMILTON Double Flange Wheel (WFT-91H-1)
- Zoro Select Metal Wheels