Shop All Metal Wheels
Zoro Select
Caster Wheel, Steel, 5 in., 5000 lb.
Mfr # WFT-53FH-1
Zoro # G6894946
original price:
$303.39
14% off
new price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 3/4 in
- Caster Load Rating Range Heavy-Duty
- Load Rating 5000 lb
- Caster Wheel/Tread Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WFT-53FH-1
- Zoro # G6894946
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 3/4 in |
Fits Axle Dia. | 1" |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Dual-Flange Track Wheel, 5000 lb Load Rating, 3000 to 5999 lb, 5 in Wheel Dia., 1 3/4 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 179 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, Dual Flange Tread Shape, For Axle Size 1 in, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- TW EVANS CORDAGE 3/4 in. x 300 ft. Pure Number 1 Manila Rope (30-067)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228PSU)
- MIDWEST FASTENER 1/2" Wire Rope Clips 25PK (54675)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Ball Bearing (W-415-HFSB-1/2)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2500 lb. (5VJ71)
- ZORO SELECT Caster Whel, Cast Iron, 4 in., 1000 lb., Red (5VJ50)
- ZORO SELECT Caster Whl, Ductil Iron, 4-1/2 in., 3000 lb (WFT-45H-1)
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 2500 lb., Red (WFT-62H-1)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 650 lb. (CA0410106G)
- ZORO SELECT Caster Wheel, Steel, 8 in., 14,000 lb., Slvr (W-830-FSH-1)
- Zoro Select Metal Wheels