Shop All V-Groove Wheels
Zoro Select
Caster Wheel, Steel, 4 in., 850 lb.
Mfr # W-420-SVB-1/2
Zoro # G1466306
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Load Rating 850 lb
- Caster Load Rating Range Light-Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # W-420-SVB-1/2
- Zoro # G1466306
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 1/2 in |
Bore Dia. | 1/2" |
Groove Width | 7/8 in |
For Axle Size | 1/2 in |
Description
V-Groove Track Wheel, 850 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 2 in Wheel Width, Stainless Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 201 BHN Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1/2 in, 7/8 in Groove Width, Included Includes Spanner Bushing, Stainless Steel Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD348P600GP)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2802DFX3)
- RWM Rigid, w/6x2" Cast Iron Wheel (45-CIR-0620-R)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2-1/2 In. (1NWC1)
- ZORO SELECT Caster Wheel, 800 lb., 4 D x 1-1/2 In. (1NWB8)
- ZORO SELECT Caster Wheel, 800 lb., 4 D x 2 In. (1NWF9)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in. Dia, 800 lb. (VIR-0420-08)
- ZORO SELECT Caster Wheel, 2000 lb., 8 D x 2-1/2 In. (1NWG5)
- ZORO SELECT Caster Wheel, Steel, 8 in., 15,000 lb. (W-840-FVT-1-1/4)
- HAMILTON V Groove Wheel, 6X3 1-1/4Rb (W-630-FVH-1-1/4)
- Zoro Select Caster Wheels