Shop All Rubber Wheels
Zoro Select
Caster Wheel, Rubber, 8 in., 1175 lb.
Mfr # 200 RU15
Zoro # G0727607
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 2 3/8 in
- Load Rating Range 1,000 to 2,999 lb
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 200 RU15
- Zoro # G0727607
- Country of Origin United Kingdom
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/8 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Bore Dia. | 25/32" |
Description
Caster Wheel, 1,175 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR FREEZER Caster W/Brake 358-Taylo R (30307)
- US CARGO CONTROL 1" Stainless Steel Screw Pin Anchor Shackle - Import - 5 Ton (SPAS1SS)
- ZORO SELECT Material Handling Cart, Green (N1017261-GREEN)
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 280 lb. (RN050520602G)
- ZORO SELECT Caster Wheel, 325 lb., 5 D x 1-1/4 In. (2RZK2)
- ZORO SELECT Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In (1KA81)
- ZORO SELECT Solid Wheel, Sawtooth, Centered Hub Type (53CM57)
- ZORO SELECT Caster Wheel, Gray, 70 Shore A, 1/2 in Bore (5VT79)
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb., Sym (1NWY4)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia. (53CM48)
- Zoro Select Caster Wheels