Shop All Rubber Wheels
Zoro Select
Caster Wheel, Rubber, 6 in. Dia., 600 lb.
Mfr # 29XU75
Zoro # G6699436
original price:
$24.90
14% off
new price: $21.29
/ea
$21.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29XU75
- Zoro # G6699436
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air King Coupling, 3/4 In, Male NPT Thread (34AKM05)
- ZORO SELECT Conveyor Table, Roller Spacing 8 In. (33VE05)
- THE BETTER BUNGEE Polystrap, Black, Galvanize Steel (BBS12GBK)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- ZORO SELECT Caster Wheel, Rubber, 5 in. Dia., 500 lb. (29XU74)
- ZORO SELECT Solid Rubber Wheel, 6 in., 300 lb. (1NWY7)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L (IS0405205)
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Sym (1NWZ4)
- ZORO SELECT Caster Wheel, 115 lb., 4 D x 1 In. (2RYW9)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (2RYX2)
- CASTERHQ 6"x2" Extreme Cushion Rubber (Non Marking) Wheel, 350 lbs Capacity (CB-ECR62)
- Zoro Select Rubber Wheels