Shop All Rubber Wheels
Zoro Select
Caster Wheel, Rubber, 6 in., 880 lb.
Mfr # ALEV 150/20K-BB0.5
Zoro # G6609197
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Heavy Duty
- Hub Length 2 3/8 in
- Fits Axle Dia. 1/2 in
- Tread Standard
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ALEV 150/20K-BB0.5
- Zoro # G6609197
- Country of Origin Germany
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/8 in |
Fits Axle Dia. | 1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 3/4 in |
Hub Width | 2-11/32 in |
Description
Rubber Tread on Aluminum Core Wheel, 880 lb Load Rating, 300 to 999 lb Load Rating Range, 5 7/8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Donut Bumper, W 3 x L 3 Inches, Plastic (DB)
- GLOBAL INDUSTRIAL 20'L Chain for Pallet Grabber & Skid Puller (501920)
- LUXOR Steel Utility Cart, 3 Shelves (AVJ42XL)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP2424RA3B4B8AC1P6)
- ZORO SELECT Caster Wheel, TPR, 6 in., 300 lb., Delrin (26Y380)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW8)
- ZORO SELECT Caster Wheel, 500 lb., 3-1/2 D x 1-7/16In (1KA97)
- ZORO SELECT Caster Wheel, 8 in., 600 lb., Black Core (3G269)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (1ULR5)
- ZORO SELECT Solid Wheel, Ribbed, Centered Hub Type (53CM63)
- FAIRBANKS Thermoplastic Rubber Wheels, 4" (2504-BX)
- Zoro Select Caster Wheels