Shop All Rubber Wheels
Zoro Select
Caster Wheel, Rubber, 6 in., 660 lb.
Mfr # 5VF33
Zoro # G3219842
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VF33
- Zoro # G3219842
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Nonmarking Rubber Tread on Aluminum Core Wheel, 660 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Steel, W 6 In, H 9 In (19P547)
- FABENCO Safety Gate, 28"-30.5", Steel (R70-27)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 20' (PRS10EE-20)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 6 in, 55 lb (1NXA1)
- ZORO SELECT Caster Wheel, 200 lb., 5 D x 1-1/4In (1KB17)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW7)
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- ZORO SELECT Caster Wheel, Blue, 70 Shore A, 3/8 in Bore (P-RCP-050X013/038K-AM)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 1-1/2 In. (1NWT9)
- ZORO SELECT Caster Wheel, 4 in., 300 lb, 1-3/8 in Hub L (P-HR-040X013/038D)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia., 3" W (53CM54)
- Zoro Select Rubber Wheels