Shop All Rubber Wheels
Zoro Select
Caster Wheel, Rubber, 6-1/4 in., 880 lb.
Mfr # ALEV 160/20K-BB0.5
Zoro # G7192227
original price:
$39.29
27% off
new price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Heavy Duty
- Hub Length 2 11/32 in
- Fits Axle Dia. 1/2 in
- Tread Standard
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ALEV 160/20K-BB0.5
- Zoro # G7192227
- Country of Origin Germany
- Category Rubber Wheels
Dimensions
Hub Length | 2 11/32 in |
Fits Axle Dia. | 1/2 in |
Wheel Dia. | 6-5/16 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-11/32 in |
Description
Rubber Tread on Aluminum Core Wheel, 880 lb Load Rating, 300 to 999 lb Load Rating Range, 6 5/16 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 2 11/32 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Modular Hand Truck, 500 lb. (HMK25AAAB)
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Nylon, Yellow (EN1602NX10)
- PENTALIFT Lip Extension Springs, Extension Spring (302-1275)
- ZORO SELECT Caster Wheel, Rubber, 10 in., 1430 lb. (ALEV 250/20K-BB0.5)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 880 lb. (ALEV 150/20K-BB0.5)
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb. (1NWY9)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L, Wheel Color: Gray (26Y352)
- ZORO SELECT Caster Wheel, Rubber, 8 in. Dia., 700 lb. (29XU76)
- ZORO SELECT Solid Wheel, Centipede, 6" Dia., 2" W (53CM75)
- CASTERHQ 4"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 250 LBS CAPACITY (CB-GTR414)
- Zoro Select Rubber Wheels