Shop All Rubber Wheels
Zoro Select
Caster Wheel, Rubber, 5 in., 450 lb.
Mfr # MR0520112
Zoro # G3490654
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 1/2 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MR0520112
- Zoro # G3490654
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/2 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in |
Description
Rubber Tread on Iron Core Wheel, 450 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 75 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 2 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Ladder Leveler, Aluminum, 375 lb. (LP-2220-01)
- METALTECH Guardrail Scaffold, Steel, 1,500 lb Load Capacity (I-BMSGRJP)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P-YL)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (IS030510670A)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (2RYX6)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 400 lb. (P-EP-040X020/050K-001)
- ZORO SELECT Solid Wheel, Sawtooth, 8" Dia., 8" W (53CM53)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 1-3/8In (1KB15)
- ZORO SELECT Solid Wheel, Smooth, 225 lb. Load Rating (53CM56)
- HAMILTON Ace-Tuf Wheel 10X2.75 3/4Bb (W-10-AT-3/4)
- Zoro Select Rubber Wheels