Shop All Rubber Wheels
Zoro Select
Caster Wheel, Rubber, 10 in., 1350 lb.
Mfr # 250 RU1H
Zoro # G8537006
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 2 3/8 in
- Fits Axle Dia. 5/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 250 RU1H
- Zoro # G8537006
- Country of Origin United Kingdom
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/8 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 10 in |
Wheel Width | 2 1/8 in |
Bore Dia. | 63/64" |
For Axle Size | 5/8 in |
Description
Rubber Tread on Iron Core Wheel, 1,350 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 2 1/8 in Wheel Width, Rubber Wheel/Tread Material, Soft, 83-87 Shore A, Roller, Standard Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 60" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-60M18-Y-C-2)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 10 Rungs, 9'2" Top Rung Height, Yellow (MRT-10)
- HAMILTON Ace-Tuf Wheel, 12X3.00X3-1/4 3/4Bb (W-12-AT-3/4)
- ZORO SELECT Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr (660160-00600-007)
- ZORO SELECT Caster Wheel, Rubber, 3-1/8 in., 440 lb. (SE 80/20K-BB0.5)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 190 lb. (26Y393)
- ZORO SELECT Solid Rubber Wheel, 8 in., 250 lb., Ribbed (1NXB8)
- ZORO SELECT Solid Wheel, Smooth, 425 lb. Load Rating (53CM42)
- ZORO SELECT Caster Wheel, Black Core, 5" Wheel dia. (SWB-0520-08)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 400 lb. (26Y378)
- ZORO SELECT Caster Wheel, TPR, 8 in., 600 lb. (P-RCP-080X020/050R)
- Zoro Select Caster Wheels