Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurthan, 3-1/8 in., 617 lb
Mfr # VSTH 80/20K-BB0.5
Zoro # G6930892
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3-5/32 in
- Wheel Width 1-9/16 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Medium Duty
- Load Rating 615 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VSTH 80/20K-BB0.5
- Zoro # G6930892
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3-5/32 in |
Wheel Width | 1-9/16 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 1 9/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 1-9/16 in |
Description
Polyurethane Tread on Steel Core Wheel, 615 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/8 in Wheel Dia., 1 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Ratchet Strap w/ Twisted Flat Snap Hooks (5020TFSH-Y12K)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCS250P-15)
- US CARGO CONTROL 2'' X 16' Gray E-Track Cam Straps w/Spring E-Fittings and Wire Hooks (C316SEFWH-GRY)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZF8)
- ZORO SELECT Caster Wheel, 1250 lb., 5 D x 2 In. (2RZD2)
- ZORO SELECT Caster Wheel, 8815 lb. Ld Rating, Gy Wheel (SVS 150/45K)
- ZORO SELECT Caster Wheel, 4" dia., 1-3/16" W, Black (VE 100/12R-EL)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- ZORO SELECT Caster Wheel, 1750 lb., 6 D x 2-1/2 In. (2RZE3)
- ZORO SELECT Caster Whl, Polyurethan, 3-1/4 in., 1120 lb (HTH 82X70/20-70K)
- SERVICE CASTER SCC - 3" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB314-GRY)
- Zoro Select Caster Wheels