Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurthan, 2-3/8 in., 700 lb
Mfr # HTH 60X60/10-56K
Zoro # G6687983
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 60 mm
- Wheel Width 60 mm
- Fits Axle Dia. 10 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 705 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTH 60X60/10-56K
- Zoro # G6687983
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 60 mm |
Wheel Width | 60 mm |
Fits Axle Dia. | 10 mm |
Hub Length | 2 13/64 in |
Bore Dia. | 3/8" |
For Axle Size | 10 mm |
Hub Width | 56 mm |
Description
Polyurethane Tread on Steel Core Wheel for Pallet Jacks, 705 lb Load Rating, 300 to 999 lb Load Rating Range, 2 3/8 in Wheel Dia., 2 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 10 mm For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 2 13/64 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386C)
- PARTNERS BRAND Sisal Rope, 3/8", 865 lb, Natural, 500'/Case (TWR131)
- NATIONAL HARDWARE Link Clvs Dbl Zn Plt 1/2In (N240-895)
- PEERLESS CHAIN 5/16-3/8 RATCHT LOADBINDR, H5123-4152 (H5123-4152)
- ZORO SELECT Caster Wheel, 3960 lb. Load Rating (GTH 252/30K-BB1)
- ZORO SELECT Caster Wheel, 400 lb., 3/8" Bore Dia. (400K35)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1200 lb. (5VJ61)
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- ZORO SELECT Caster Wheel, 90 Shore A, 1000 lb. (16V361)
- ZORO SELECT Caster Wheel, 250lb, 4 D x 1-1/4 In W (1KB13)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating (P-UP-050X013/031K)
- Zoro Select Polyurethane Wheels