Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 8 in., 900 lb.
Mfr # 26Y437
Zoro # G4821862
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2", 3/4"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y437
- Zoro # G4821862
- UPC # 190735902547
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2", 3/4" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in, 3/4 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in, 3/4 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Electric Winch, 1HP, 115VAC (SA5015AC)
- COTTERMAN Crutch Tips, 1 In., PK4 (SU2203)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 12" (JETBGV12X12)
- DAYTON Pulley Block, Wire Rope, 2400 lb. Load Cap (1DLK4)
- ZORO SELECT Caster Wheel, 1760 lb. Load Rating (DSPK 150K)
- ZORO SELECT Caster Whl, Polyurthan, 8 in., 1500 lb., Grn (5VJ82)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2900 lb. (P-UY-060X025/075K-001)
- ZORO SELECT Caster Whl, Polyurthan, 6 in., 2200 lb., Grn (4DU69)
- ZORO SELECT Caster Wheel, 900 lb., 8" Wheel Dia., PU (416P25)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2200 lb. (5VJ72)
- ZORO SELECT Caster Wheel, 350 lb., 5/16" Bore Dia. (400K33)
- Zoro Select Caster Wheels