Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 8 in., 2500 lb.
Mfr # UIR-0830-12
Zoro # G6869283
original price:
$136.19
11% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 3 in
- Fits Axle Dia. 3/4"
- Caster Load Rating Range Medium-Duty
- Load Rating 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UIR-0830-12
- Zoro # G6869283
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4" |
Hub Length | 3 1/2 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Polyurethane Tread on Iron Core Wheel, 2,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Bassick Casters 6AS8-7 9TM6X2-R Caster Replacement Set (BAS-SCC-30CS620-PHR-2-R620-2)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (16EG04201R)
- BISON LIFTING EQUIPMENT 3 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH30-10-G)
- NEXEL Stainless Steel Utility Cart Handle 21W (AH21S)
- ZORO SELECT Caster Wheel, 900 lb., 8" Wheel Dia., PU (416P25)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1650 lb. (GB 150/20K-BB0.5)
- ZORO SELECT Caster Wheel, 800 lb. Load Rating, Gray (400K89)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1000 lb. (49H858)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 750 lb. (49H857)
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 615 lb (HTH 80X40/20-40K)
- CASTERHQ 8"x2" Green Polyurethane ON CAST Iron CORE, 1,400 LBS Cap, Replace (CB-PCI82)
- Zoro Select Polyurethane Wheels