Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 8 in., 1800 lb.
Mfr # UIR-0825-12
Zoro # G6665285
original price:
$87.26
14% off
new price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 1/2 in
- Fits Axle Dia. 3/4"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UIR-0825-12
- Zoro # G6665285
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 1/2 in |
Fits Axle Dia. | 3/4" |
Hub Length | 3 1/2 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Polyurethane Tread on Iron Core Wheel, 1,800 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 4 in W, Nylon, Yellow (TTS2-904-6)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 1-1/2 Ton Capacity 15' Lift (OZIND150-15LH)
- ZORO SELECT Never Flat Wheel, 8-1/2 in., 300 lb. (22NY37)
- LIFT-ALL Roundsling, Endless, 12 ft L, 10000 lb Cap (KEN10KX12)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE7)
- ZORO SELECT Caster Whel, Polyurethane, 8 in., 1540 lb. (ALST 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, 750 lb., 4" Wheel Dia. (423J16)
- ZORO SELECT Caster Whel, Plyurthan, 6 in., 1200 lb., Grn (4DU68)
- ZORO SELECT Caster Wheel, 4" Wheel dia, 1-1/4" Wheel W (P-PRP-040X013/038K)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 600 lb. (UPR-0420-08)
- SERVICE CASTER 6" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS620-20MM-KW-2SS)
- Zoro Select Polyurethane Wheels