Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 8 in., 1500 lb.
Mfr # 4DU70
Zoro # G0578724
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DU70
- Zoro # G0578724
- UPC # 190735898727
- Country of Origin India
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 1/4 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Iron Core Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Plate, 3300 lb., 30 x 42 In. (4LGV7)
- TRI-ARC 186 in H Steel All Direction Ladder, 15 Steps, 450 lb Load Capacity (KDAD115242)
- ZORO SELECT Floor Lck, Top Plate, 5-1/2 in H, 5 in Cstr (FL-LKH-5)
- DAYTON Beam Clamp, Vertical Lift, 4000 lb. (3KR12)
- ZORO SELECT Caster Wheel, 750 lb., 5 D x 2 In., Core Color: Black (1ULR8)
- ZORO SELECT Caster Wheel, 1750 lb., 10 D x 2-1/2 In. (2RZF7)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Black Wheel (P-NM-040x020/050K)
- ZORO SELECT Caster Wheel, 400 lb., 3/8" Bore Dia. (400K35)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 750 lb. (49H857)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (402M57)
- HAMILTON Xc70D Duralast Wheel, 5X2 3/4Tprd (W-520-DT70-3/4)
- Zoro Select Polyurethane Wheels