Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 8", 2000 lb.
Mfr # W-830-SPB-3/4
Zoro # G9261618
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 3 in
- Fits Axle Dia. 3/4"
- Caster Load Rating Range Medium-Duty
- Load Rating Range 1000 to 2999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-830-SPB-3/4
- Zoro # G9261618
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4" |
Hub Length | 3 1/4 in |
Bore Dia. | 3/4" |
Description
Caster Wheel, 2000 lb Load Rating, 1000 to 2999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH30-20-B)
- CAMPBELL CHAIN & FITTINGS 1/2" Cam-Alloy® Eye Self Locking Hook, Grade 100, Painted Green (5648895)
- THE BETTER BUNGEE Polystrap, White, 24 in. L, Nylon (BBS24NW)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (402M57)
- ZORO SELECT Caster Wheel, 800 lb. Ld Rating, Gy Wheel (P-C-040X020/050R-VG1)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1230 lb., Green (3G272)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF2)
- ZORO SELECT Caster Wheel, 1000 lb., 4 D x 2 In. (2RZA9)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 1000 lb. (5VT66)
- ZORO SELECT Caster Wheel, 3960 lb. Load, Yellow Wheel (GTH 252/25K-BB0.75)
- Zoro Select Polyurethane Wheels