Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 6 in., 2900 lb.
Mfr # P-UY-060X025/075K-001
Zoro # G4391904
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2-1/2 in
- Fits Axle Dia. 3/4 in
- Caster Load Rating Range Extra-Heavy Duty
- Load Rating 1,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-UY-060X025/075K-001
- Zoro # G4391904
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2-1/2 in |
Fits Axle Dia. | 3/4 in |
Hub Length | 3 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Hub Width | 3-1/4 in |
Description
Polyurethane Tread on Iron Core Wheel, 1,600 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6792)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF3-901-3)
- THE PERFECT BUNGEE 12” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B12BL4PK)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14 Quick Link (N100-263)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 300 lb. (P-UP-030X013/050D-AM)
- ZORO SELECT Caster Wheel, 3" Wheel Dia., Beige Wheel (P-RCP-030X013/038K-AM)
- ZORO SELECT Caster Wheel, 450 lb., 6" Wheel Dia. (426A67)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Black Wheel (P-NM-040x020/050K)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/30K-BB1)
- HAMILTON Duralast Wheel 5X2 1/2Bb (W-520-DB-1/2)
- Zoro Select Caster Wheels