Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 6 in., 2300 lb.
Mfr # CDP-G-22
Zoro # G9415305
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 3 in
- Fits Axle Dia. 3/4"
- Caster Load Rating Range Medium-Duty
- Load Rating 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CDP-G-22
- Zoro # G9415305
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4" |
Hub Length | 3 1/4 in |
Bore Dia. | 2" |
For Axle Size | 3/4 in |
Description
Polyurethane Tread on Iron Core Wheel, 2,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 87 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- TRIMACO Dust Containment Pole, Silver, 12 ft.H, PK2 (54732)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 400 lb, Gry (L-POEV 102KA-12-SB)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00538)
- ZORO SELECT Caster Whl, 1100 lb., 1/2", 3/4" Bore Dia. (400K31)
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/8 in., 617 lb (VSTH 80/20K-BB0.5)
- ZORO SELECT Caster Wheel, 350 lb., 5/16" Bore Dia., Core Color: Gray (400K34)
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Blue (P-UP-050X013/038D-AM)
- ZORO SELECT Caster Wheel, 1500 lb. Load, Green Wheel (P-UGA-080X020/050K)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (402M57)
- CASTERHQ 3"x1.25" Gray Polyurethane on Polyolefin Caster, All Swive, PK4 (21CS314PPU314-34-01-Set)
- Zoro Select Caster Wheels