Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 6 in., 2200 lb.
Mfr # 5VJ72
Zoro # G0359003
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 3 in
- Fits Axle Dia. 1"
- Caster Load Rating Range Medium-Duty
- Load Rating 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5VJ72
- Zoro # G0359003
- Country of Origin India
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Fits Axle Dia. | 1" |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Polyurethane Tread on Iron Core Wheel, 2,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y483)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown (3684RMBR)
- ZORO SELECT Caster Wheel, 325 lb. Load, Gray Wheel (P-PRP-060X013/038K)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (TE26434)
- ZORO SELECT Caster Whl, Polyurthan, 6 in., 2200 lb., Grn (4DU69)
- ZORO SELECT Caster Wheel, 2645 lb. Ld Rating, Gy Wheel (SPK 180K)
- ZORO SELECT Caster Whel, Polyurethane, 8 in., 2500 lb. (5VJ90)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Yl Wheel (GTH 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 400 lb. (CDP-G-82)
- ZORO SELECT Caster Wheel, 5" dia., 1-1/4" W, Black (P-R-050X013/038D)
- ZORO SELECT Caster Wheel, 2750 lb. Ld Rating, Yl Wheel (GTH 251/25K-BB0.75)
- Zoro Select Caster Wheels