Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 6 in., 2000 lb.
Mfr # 16V293
Zoro # G4391886
original price:
$56.16
19% off
new price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16V293
- Zoro # G4391886
- UPC # 190735900338
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Steel Core Wheel, 2,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 150 ft., 6900 lb., Self Colored (5010813)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 1050 lb (3G138)
- RWM Medium Duty Caster, 5", w/Total Lock Brake, Caster Sub-Type: Swivel (46-RPR-0520-S-FCNTLB)
- KEEPER KEEPER Rubber Tarp Straps (6219)
- ZORO SELECT Caster Wheel, 300 lb., 3" Wheel Diameter (402M58)
- ZORO SELECT PUR Tread on Plastic Core Wheel (P-UP-050X020/050D)
- ZORO SELECT Caster Wheel, 1760 lb. Load Rating (DSPK 150K)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1230 lb., Green (3G272)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Gray Core (XA0520112)
- ZORO SELECT Caster Wheel, 375 lb, Delrin Wheel Bearing (26Y362)
- ZORO SELECT Caster Whel, Polyurethane, 8 in., 1540 lb. (ALST 200/20K-BB0.5)
- Zoro Select Caster Wheels