Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 6 in., 1650 lb.
Mfr # GB 150/20K-BB0.5
Zoro # G6714233
original price:
$140.30
23% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 1,650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GB 150/20K-BB0.5
- Zoro # G6714233
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 11/32 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-11/32 in |
Description
Polyurethane Tread on Iron Core Wheel, 1,650 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 7/8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 11/32 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 3x1.25 Swvl Fork; 3x1.25 FX Wheel;, Gray/Gray; Precision ball (10CS314FX35X-02)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm PU Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, PU Foot Pad, Ivory (GDR-60-S-HUP-CUR)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- BAUER LADDER Hoop Style Shoe for 333 Series Parallel Sectional Ladders, 1 Each (33301)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZD6)
- ZORO SELECT Caster Wheel, 4" dia., 1-3/16" W, Black (VE 100/12R-EL)
- ZORO SELECT Caster Wheel, 6 in., 900 lb., White Core (P-UP-060X020/050R)
- ZORO SELECT Caster Wheel, Precision Ball Bearing (26Y363)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In. (2RZE2)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Blue (P-UP-040X013/050D-AM)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 360 lb. (P-UP-035X013/050D-AM)
- Zoro Select Polyurethane Wheels