Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 6 in., 1620 lb.
Mfr # UIR-0625-12
Zoro # G6994705
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 1/2 in
- Fits Axle Dia. 3/4"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,620 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UIR-0625-12
- Zoro # G6994705
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 1/2 in |
Fits Axle Dia. | 3/4" |
Hub Length | 3 1/2 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Polyurethane Tread on Iron Core Wheel, 1,620 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2432)
- CASTERHQ 8"x3" Rubber on Cast Iron Wheel, 900 lbs cap. (RCI8x3)
- PEERLESS Chain, Coil, Straight, 100 ft., 440 lb. (6041032)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Silver (EE1802TFX20)
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 835 lb (HTH 80X54/20-54K)
- ZORO SELECT Caster Wheel, 900 lb., 6" Wheel Dia. (426A69)
- ZORO SELECT Caster Wheel, 650 lb., 6 D x 2 In. (2RZD9)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2200 lb. (150 CI2H)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 700 lb. (3G270)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1800 lb. (UIR-0825-12)
- ZORO SELECT Caster Wheel, 3960 lb. Load Rating (GTH 252/30K-BB1)
- Zoro Select Caster Wheels