Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 5 in., 900 lb.
Mfr # P-UP-050X020/050R-001
Zoro # G4391956
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P-UP-050X020/050R-001
- Zoro # G4391956
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 3 1/4 in |
Bore Dia. | 1/2" |
For Axle Size | 3/4 in |
Hub Width | 2-3/16 in |
Description
Polyurethane Tread on Plastic Core Wheel, 750 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- ZORO SELECT Drum Dolly, 1000 lbs., 6-1/2 in H, 55 gal. (1XUZ9)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-XR)
- MAGLINER Hand Truck, General Purpose (HMK119K2C5E)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 3250 lb. (W-830-DB70-3/4)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Yl Wheel (GTH 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, 1750 lb., 10 D x 2-1/2 In. (2RZF7)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1230 lb., Green (3G272)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. (29XU78)
- ZORO SELECT Caster Wheel, 450 lb., 1-3/4 in Hub Length (26Y376)
- R.W. ROGERS CO Wheel, 5/16" Bore, 4"x1-1/4", PK2 (W-326-ASLC)
- Zoro Select Caster Wheels