Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 5 in., 1540 lb.
Mfr # GB 128/20K-BB0.5
Zoro # G6550451
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2-11/32 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 1,540 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GB 128/20K-BB0.5
- Zoro # G6550451
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2-11/32 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/8 in |
Bore Dia. | 1/2" |
For Axle Size | 3/4 in |
Hub Width | 2-11/32 in |
Description
Polyurethane Tread on Iron Core Wheel, 1,540 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 4 7/8 in Wheel Dia., 2 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 36-4in, 1085.50 ft.-lb, HDHRM (34402)
- CM Screw Pin Anchor Shackle 7/16 (M649P)
- MAGLINER Platform Truck 2800 (PTK3660S1-Q)
- AZTEC LIFTING HARDWARE Bolt Pin 5/8 For 3/4 TB Jaw End (TSBP34)
- ZORO SELECT Caster Wheel, 450 lb., 6" Wheel Dia. (426A67)
- ZORO SELECT Caster Wheel, 880 lb. Load, Beige Wheel (DSPKGSPO 101K)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 450 lb. (CDP-G-83)
- ZORO SELECT Caster Wheel, Polyurethane, 12 in., 3080 lb (300 PT1H)
- ZORO SELECT Caster Wheel, 1250 lb. Load, Silver Wheel (P-UA-060X020/050R)
- ZORO SELECT Caster Wheel, 800 lb. Ld Rating, Gy Wheel (P-C-040X020/050R-VG1)
- ZORO SELECT Caster Wheel, 8815 lb. Ld Rating, Gy Wheel (SVS 150/45K)
- Zoro Select Polyurethane Wheels