Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 4 in., 750 lb.
Mfr # 5VF27
Zoro # G2527183
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1 1/2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5VF27
- Zoro # G2527183
- UPC # 190735899694
- Country of Origin India
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 1/2 in |
Bore Dia. | 25/32" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Iron Core Wheel, 750 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 2-22 (1/4") (3991401)
- TRI-ARC 133 in Stair Unit, Steel, 10 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS110246)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB406636)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 30" x 60" Deck, 21" Deck Height (BB3060B)
- ZORO SELECT Caster Wheel, 450 lb., 6" Wheel Dia. (426A67)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 3000 lb (4DU72)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 600 lb. (UPR-0420-08)
- ZORO SELECT Caster Wheel, 1200 lb. Load Rating (P-C-060x020/050R)
- ZORO SELECT Caster Wheel, 240 lb. Ld Rating, Yl Wheel (FSTH 50X25/12-10K)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., White Core (P-UP-050X020/050R-002)
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Blue (P-UP-050X013/038D-AM)
- Zoro Select Caster Wheels