Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 4 in., 700 lb.
Mfr # 3G270
Zoro # G3345553
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3G270
- Zoro # G3345553
- UPC # 190735900147
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 55 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 PU1/8 AB1)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386H)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-24)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/30K-BB1)
- ZORO SELECT Caster Wheel, 1250 lb. Load, Silver Wheel (P-UA-060X020/050R)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU85)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Black Wheel (P-NM-040x020/050K)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 600 lb. (UPR-0420-08)
- ZORO SELECT Caster Whel, Polyurethane, 8 in., 2500 lb. (5VJ90)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-750 lbs Cpty (SCC-PPUR620)
- Zoro Select Polyurethane Wheels