Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 4 in., 400 lb.
Mfr # CDP-G-82
Zoro # G2392811
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CDP-G-82
- Zoro # G2392811
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Fits Axle Dia. | 3/8" |
Hub Length | 1 5/8 in |
Bore Dia. | 3/8" |
For Axle Size | 3/8 in |
Description
Polyurethane Tread on Iron Core Wheel, 400 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 87 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF1-902-8)
- METALTECH Scaffold Perry Style, Steel, 6 ft Platform Height (I-CISCPY)
- US CARGO CONTROL 4" x 30' Winch Strap with Flat Hook & Defender (430FHGRN)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE2601NFX3)
- ZORO SELECT Caster Wheel, 900 lb., 8" Wheel Dia., PU (416P25)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF5)
- ZORO SELECT 5 in. Wheel Diameter Rubber Caster Wheel, 300 lbs. (416P23)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (P-UP-080X020/050R-001)
- ZORO SELECT Caster Wheel, 2200 lb. Load, Silver Wheel (DSPK 200K)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZF3)
- ZORO SELECT Caster Wheel, 3960 lb. Load Rating (GTH 252/30K-BB1)
- Zoro Select Caster Wheels