Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 4", 750 lb.
Mfr # W-420-D-3/4
Zoro # G9262397
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 3/4"
- Caster Load Rating Range Light-Medium Duty
- Load Rating Range 300 to 999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-420-D-3/4
- Zoro # G9262397
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 3/4" |
Hub Length | 2 1/4 in |
Bore Dia. | 3/4" |
Description
Caster Wheel, 750 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Swivel, w/5x2" Cast Iron Wheel (46-CIR-0520-S)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-4)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 10' - 2-ply (EE2-903-10-T3)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J935)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., White Core (XA0420112BG)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Core Color: Gray (2RZC5)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPOG 201/20K-BB0.5)
- ZORO SELECT PUR Tread on Plastic Core Wheel (P-UP-050X020/050D)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Blue (P-UP-040X013/050D-AM)
- ZORO SELECT Wheel, 400 lb. Load Rating, 4" Wheel dia. (SWB-0420-08)
- ZORO SELECT Caster Wheel, 3960 lb. Load Rating (GTH 252/30K-BB1)
- Zoro Select Caster Wheels