Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 4", 600 lb.
Mfr # W-420-SPB-1/2
Zoro # G9262449
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating Range 300 to 999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-420-SPB-1/2
- Zoro # G9262449
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 1/4 in |
Bore Dia. | 1/2" |
Description
Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Stationary Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217)
- ZORO SELECT Swivel Stem Castr, Rubbr, 5 in, 200 lb, Blk (20TM35)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- ZORO SELECT Rgd Plt Cstr, Thrmplstc Rbber, 4 in, 176 lb (1G194)
- ZORO SELECT Caster Wheel, 400 lb., 3/8" Bore Dia. (400K35)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 595 lb. (HTH 75X40/20-40K)
- ZORO SELECT Castr Wheel, Polyurethane, 8 in., 3950 lb. (200 PTTT)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 700 lb. (UIR-0420-08)
- ZORO SELECT Caster Wheel, 1760 lb. Load Rating (SPK 100K)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., White Core (P-UP-050X020/050R-002)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1200 lb. (5VJ61)
- Zoro Select Polyurethane Wheels