Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 3 in., 900 lb.
Mfr # HTH 75X62/20-62K
Zoro # G7223492
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 75 mm
- Wheel Width 62 mm
- Fits Axle Dia. 20 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTH 75X62/20-62K
- Zoro # G7223492
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 62 mm |
Fits Axle Dia. | 20 mm |
Hub Length | 2 7/16 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Hub Width | 62 mm |
Description
Polyurethane Tread on Steel Core Wheel for Pallet Jacks, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL SQUARE STEEL BOLLARD W/CAP (BOL-SQ-42-4)
- ENPAC Spill Platform Ramp, Black, 1000 lb. (5039-BK)
- ZORO SELECT NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller (P21S-RY050R-14-TB)
- BOX PACKAGING Global Industrial„¢ Polypropylene Tying Twine, 1 Ply, 5500'L, 210 Lbs. Tensile Strength, White (TWT550)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in, 2640 lb. (250 PT2H)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2300 lb. (CDP-G-22)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPOG 201/20K-BB0.5)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 500 lb. (100 NY04)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZF3)
- ZORO SELECT Caster Wheel, Polyurethane, 4", 600 lb. (W-420-SPB-1/2)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 1100 lb. (HTH 75X75/20-75K)
- Zoro Select Caster Wheels