Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 12 in., 3080 lb
Mfr # 300 PT1H
Zoro # G8537015
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
- Wheel Width 1 3/4 in
- Fits Axle Dia. 5/8"
- Caster Load Rating Range Heavy-Duty
- Load Rating 3,080 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300 PT1H
- Zoro # G8537015
- Country of Origin United Kingdom
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 12 in |
Wheel Width | 1 3/4 in |
Fits Axle Dia. | 5/8" |
Hub Length | 2 3/8 in |
Bore Dia. | 63/64" |
For Axle Size | 5/8 in |
Description
Polyurethane Tread on Iron Core Wheel, 3,080 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 12 in Wheel Dia., 1 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92-97 Shore A, Roller, Standard Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Indicator (MH12R98003G)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12" (108-1-7/12)
- ALL GEAR Rope, PPL, Braided, 1/4 In. dia., 1000 ft. L (AGHBPP141000)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (L7312)
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 5500 lb. (250 PT2P)
- ZORO SELECT Caster Wheel, 1545 lb. Load, Silver Wheel (SPK 75k)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 4-7/8 (POG 125/10KA)
- ZORO SELECT Caster Wheel, Polyurthane, 10 in., 5000 lb. (W-1040-SYT-1-1/4)
- ZORO SELECT Caster Wheel, Polyurethane, 8", 2000 lb. (W-830-SPB-3/4)
- ZORO SELECT Caster Wheel, 1750 lb., 8 D x 2-1/2 In. (2RZF6)
- ZORO SELECT Caster Wheel, 1500 lb. Load, Green Wheel (P-UA-080x020/050R)
- Zoro Select Polyurethane Wheels