Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 10 in., 2640 lb
Mfr # 250 PT1H
Zoro # G8536972
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 1 3/4 in
- Fits Axle Dia. 5/8"
- Caster Load Rating Range Medium-Duty
- Load Rating 2,640 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 250 PT1H
- Zoro # G8536972
- Country of Origin United Kingdom
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 1 3/4 in |
Fits Axle Dia. | 5/8" |
Hub Length | 2 3/8 in |
Bore Dia. | 63/64" |
For Axle Size | 5/8 in |
Description
Polyurethane Tread on Iron Core Wheel, 2,640 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 1 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92-97 Shore A, Roller, Standard Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Castr, Poly, 3-1/2 in., 250 lb. (4W926)
- SERVICE CASTER SCC - 6" Poly on Aluminum Wheel Only w/Ball Bearing- 1/2" Bore-1200 lbs Capacity (SCC-PAB620)
- HAMILTON Swivl Pneumatic Castr w/ Brak Lck, 10 in. (S-7010-PRB-4SL-FB)
- KEN FORGING Ken Forging TB107 - Turnbuckle Body - Carbon - 5/8 - 11 Dia. x 8-3/16" L - Made In USA (TB107)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZC9)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (150 PT2H)
- ZORO SELECT Caster Wheel, Polyurthan, 2-3/8 in., 700 lb (HTH 60X60/10-56K)
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. (2RZE8)
- ZORO SELECT Caster Wheel, 1500 lb. Load, Green Wheel (P-UGA-080X020/050K)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD5)
- SERVICE CASTER SCC - 5" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-600 lbs Cpty (SCC-PPUR520)
- Zoro Select Polyurethane Wheels