Shop All Plastic Wheels
Zoro Select
Caster Wheel, Polyolefin, 5 in., 280 lb.
Mfr # 26Y401
Zoro # G4807801
original price:
$5.89
5% off
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Fits Axle Dia. 5/16"
- Wheel Width 1 1/4 in
- Load Rating 280 lb
- Caster Load Rating Range Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26Y401
- Zoro # G4807801
- UPC # 190735901267
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 5 in |
Fits Axle Dia. | 5/16" |
Wheel Width | 1 1/4 in |
Hub Length | 1 1/2 in |
Bore Dia. | 21/64" |
For Axle Size | 5/16 in |
Description
Polyolefin Tread Wheel, 280 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Terminal Loop End 10mm x 25sqmm(3ga) PR (25011)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Black (G08-BKX-PGA-4UNN)
- WERNER 4 ft Fiberglass Stepladder, 225 lb Capacity (5904)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 18 In. (15105)
- ZORO SELECT Caster Wheel, Polyolefin, 5in, 350 lb, Black (26Y368)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- ZORO SELECT Caster Wheel, 1000 lb., 8 D x 2 In. (1NWT8)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZG2)
- ZORO SELECT Caster Wheel, 3400 lb., 12" dia., 3" W (W-1230-D-1-1/2MC)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZG7)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 1500 lb. (P-N-060X020/050K-001)
- Zoro Select Caster Wheels