Shop All Plastic Wheels
Zoro Select
Caster Wheel, Polyolefin, 4 in., 255 lb.
Mfr # 26Y399
Zoro # G4808097
original price:
$5.15
10% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Fits Axle Dia. 5/16"
- Wheel Width 1 1/4 in
- Load Rating 255 lb
- Caster Load Rating Range Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y399
- Zoro # G4808097
- UPC # 190735901359
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 4 in |
Fits Axle Dia. | 5/16" |
Wheel Width | 1 1/4 in |
Hub Length | 1 1/2 in |
Bore Dia. | 21/64" |
For Axle Size | 5/16 in |
Description
Polyolefin Tread Wheel, 255 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP4)
- BIL-JAX Caster - Iron - #7 - 8" (0026-772)
- BIG JOE Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height (J0-118)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RICNM-243645-3-ALU-95)
- ZORO SELECT Caster Wheel, Polyolefin, 5in, 350 lb, Black (26Y368)
- ZORO SELECT Caster Wheel, Nylon, 8 in., 2000 lb. (CDP-G-37)
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. (2RZH3)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 1250 lb. (P-N-050X020/050K-001)
- ZORO SELECT Caster Wheel, Polyolefin, 3 in., 210 lb. (26Y398)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2000 lb. (W-420-NYB-1/2)
- CASTERHQ 8"x3", 2-1/4" HUB Length, Offset HUB, Pneumatic Wheel (AIR Fille (CB-FP82O-)
- Zoro Select Caster Wheels