Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Plyurthan, 3-1/4 in., 1605 lb
Mfr # HTH 82X100/20-100K
Zoro # G6796273
original price:
$46.75
5% off
new price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 82 mm
- Wheel Width 100 mm
- Fits Axle Dia. 20 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 1,605 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTH 82X100/20-100K
- Zoro # G6796273
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 82 mm |
Wheel Width | 100 mm |
Fits Axle Dia. | 20 mm |
Hub Length | 3 15/16 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Hub Width | 100 mm |
Description
Polyurethane Tread on Steel Core Wheel for Pallet Jacks, 1,605 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 1/4 in Wheel Dia., 4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 15/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel 6X2 1/2Rb (W-620-D-1/2)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-15)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Yellow (EE1803DTX8)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (150 PT2H)
- ZORO SELECT Wheel, Solid Rubber On Steel, 3-1/8 in, 110 lb (VE 80/12R-EL)
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/8 in., 617 lb (VSTH 80/20K-BB0.5)
- ZORO SELECT Caster Wheel, 250lb, 4 D x 1-1/4 In W (1KB13)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 450 lb. (CDP-G-83)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPK 150K)
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Polyurethane ON CAST Iron Wheel (8X2-PCI-SCSO4)
- Zoro Select Caster Wheels