Shop All Phenolic Wheels
Zoro Select
Caster Wheel, Phenolic, 6 in., 1800 lb.
Mfr # W-625-P-1
Zoro # G6108645
original price:
$36.59
10% off
new price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 1"
- Wheel Width 2 1/2 in
- Load Rating 1,800 lb
- Caster Load Rating Range Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-625-P-1
- Zoro # G6108645
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 1" |
Wheel Width | 2 1/2 in |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Phenolic Tread Wheel, 1,800 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 1/2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- RUGGED RIDGE RECOVERY STRAP 2 IN. X 30 FT. 20000 LB. (15104.02)
- PEWAG Chain, 10 ft L, Working Load Limit 1200 lb (36126/10)
- EGA PRODUCTS Steel, 1 Steps, 500 lb. Load Capacity (MINICO-9.5)
- ZORO SELECT Caster Wheel, Phenolic, 10", 2900 lb. (W-1030-P-1)
- ZORO SELECT Impact-Resistant Phenolic Tread Wheel, 6 (P-LPH-060X020/050R)
- ZORO SELECT Caster Wheel, Phenolic, 6 in., 1500 lb. (W-620-LP-3/4)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 3000 lb. (W-830-P-1)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 1750 lb. (W-820-LP-3/4)
- ZORO SELECT Caster Wheel, Load 800 lb., Wheel 4" dia. (P-PH-040X020/050D)
- PEGASUS Phenolic Wheel, 5" x 2", Plain Bore (P-PH-050X020/119G)
- Zoro Select Phenolic Wheels