Shop All Phenolic Wheels
This Product is Discontinued
Zoro Select
Caster Wheel, Phenolic, 5 in., 900 lb. (Discontinued)
Mfr # 2G225
Zoro # G0302827
This Product is Discontinued
Key Features
- Wheel Dia. 5 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 900 lb
- Caster Load Rating Range Light-Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2G225
- Zoro # G0302827
- UPC # 190735898604
- Country of Origin China
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 5 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in |
Description
Phenolic Tread Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.