Shop All Phenolic Wheels
Zoro Select
Caster Wheel, Phenolic, 12 in., 4400 lb.
Mfr # W-1230-LP-1
Zoro # G3352763
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
- Fits Axle Dia. 1"
- Wheel Width 3 in
- Load Rating 4,400 lb
- Caster Load Rating Range Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # W-1230-LP-1
- Zoro # G3352763
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 12 in |
Fits Axle Dia. | 1" |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Impact-Resistant Phenolic Tread Wheel, 4,400 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 12 in Wheel Dia., 3 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Aluminum Stepladder (354)
- STROMBERG CARLSON Stromberg Carlson FST-9975 Standoff Nut for Exterior Ladder (FST-9975)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 4 Rungs, 3'2" Top Rung Height, Yellow (MRT-04)
- LITTLE GIANT Mobile Pallet Stand, Fixed Height, 40x48" (PDF-4048-6PH2FL)
- ZORO SELECT Caster Wheel, Load 800 lb., Wheel 4" dia. (P-PH-040X020/050D)
- ZORO SELECT Caster Wheel, Load 1000 lb., Wheel 5" dia. (P-PH-050X020/050D)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 4" dia. (P-PH-040X015/038R)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 1750 lb. (W-820-LP-3/4)
- ZORO SELECT Caster Wheel, Phenolic, 2-3/16 in. Hub (1G421)
- ZORO SELECT Impact-Resistant Phenolic Tread Wheel, 6 (P-LPH-060X020/050R)
- ZORO SELECT Caster Wheel, Phenolic, 6 in., 1800 lb. (W-625-P-1)
- Zoro Select Phenolic Wheels