Shop All Phenolic Wheels
Zoro Select
Caster Wheel, Phenolic, 10 in., 3600 lb.
Mfr # W-1030-LP-1
Zoro # G2720523
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Fits Axle Dia. 1"
- Wheel Width 3 in
- Load Rating 3,600 lb
- Caster Load Rating Range Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-1030-LP-1
- Zoro # G2720523
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 10 in |
Fits Axle Dia. | 1" |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Impact-Resistant Phenolic Tread Wheel, 3,600 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 20' Winch Strap with Wire Hook, 320WH (320WH)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Self Colored, 1,000' per Drum (T0120302)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Gray (XA0402806)
- ZORO SELECT Caster Wheel, 900 lb., 5" Wheel Diameter (402M60)
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 4400 lb. (W-1230-LP-1)
- ZORO SELECT Caster Wheel, Load 2500 lb., 10" dia. (P-PH-100X025/075R)
- ZORO SELECT Caster Wheel, Phenolic, 2-3/16 in. Hub (1G421)
- ZORO SELECT Caster Wheel, 5 in, Precision Ball Bearing (16V368)
- ZORO SELECT Caster Wheel, Phenolic, 6 in., 1500 lb. (W-620-LP-3/4)
- ZORO SELECT Caster Wheel, Phenolic, 10", 2900 lb. (W-1030-P-1)
- RWM Phenolic Wheel, 5x2" (DUR-0520-08)
- Zoro Select Phenolic Wheels