Shop All Phenolic Wheels
Zoro Select
Caster Wheel, Phenolic, 10", 2900 lb.
Mfr # W-1030-P-1
Zoro # G9261563
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 3 in
- Load Rating Range 1,000 to 2,999 lb
- Load Rating 2,900 lb
- Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-1030-P-1
- Zoro # G9261563
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Bore Dia. | 1" |
Hub Length | 3 1/4 in |
Fits Axle Dia. | 1" |
Description
Caster Wheel, 2,900 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Phenolic Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Yellow (EN2602DX3)
- ZORO SELECT Rope, 200ft, Wht, 630lb., Nylon (53843-0200)
- LOUISVILLE Step Ladder Shoes, PK4 (PK130A)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 4" x 6' - 1-ply (EN1-904-06-T5)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 5" dia. (P-PH-050X015/038R)
- ZORO SELECT Caster Wheel, Phenolic, 6 in., 1500 lb. (W-620-LP-3/4)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 3000 lb. (W-830-P-1)
- ZORO SELECT Caster Wheel, Load 800 lb., Wheel 4" dia. (P-PH-040X020/050D)
- ZORO SELECT Caster Wheel, 8 in. Dia., 2500 lb., Black (P-PH-080X030/100R)
- ZORO SELECT Caster Wheel, Phenolic, 6 in., 1800 lb. (W-625-P-1)
- ZORO SELECT Caster Wheel, 5 in, Precision Ball Bearing (16V368)
- Zoro Select Phenolic Wheels