Shop All Plastic Wheels
Zoro Select
Caster Wheel, Nylon, 6 in., 5400 lb., Black
Mfr # W-630-NYB-3/4
Zoro # G6417835
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 3/4"
- Wheel Width 3 in
- Load Rating 5,400 lb
- Caster Load Rating Range Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-630-NYB-3/4
- Zoro # G6417835
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Nylon Tread Wheel, 5,400 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Nylon Wheel/Tread Material, Hard, 85 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 6 in W, Nylon, Yellow (WB1-906-10)
- VESTIL Safety Lift Gate, 120" (SLG-10)
- CHASE Swinging Door, 8 x 7 ft, Cloud Gray, PR (8496RDCGR)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2601DX3)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 350 lb. (075 NY04)
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. (2RZH3)
- ZORO SELECT Caster Wheel, Polymer, 6 in., 2160 lb. (P-NMB-060X020/050K)
- ZORO SELECT Caster Wheel, Polyolefin, 5 in., 280 lb. (26Y401)
- ZORO SELECT Caster Wheel, Cast Nylon, 5 in., 4400 lb. (GSPO 125/25K-BB0.75)
- ZORO SELECT Caster Wheel, Nylon, 3-1/4 in., 700 lb. (NG0320212)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2000 lb. (W-420-NYB-1/2)
- Zoro Select Caster Wheels