Shop All Plastic Wheels
Zoro Select
Caster Wheel, Nylon, 6 in., 2300 lb.
Mfr # W-620-NYB-1/2
Zoro # G6832402
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 2,300 lb
- Caster Load Rating Range Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-620-NYB-1/2
- Zoro # G6832402
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Nylon Tread Wheel, 2,300 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 85 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 3/4 cu. yd., 1000 lb. (FG101300BLA)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 4708,4712 (GRFG4708L30000)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6792)
- KFI Winch Contactor (ATV-CONT)
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- ZORO SELECT Caster Wheel, 3500 lb., 12" dia., 3" W (W-1230-P-1)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2000 lb. (W-420-NYB-1/2)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2750 lb. (GSPO 100/20K-BB0.5)
- ZORO SELECT Caster Wheel, Polymer, 5 in., 2160 lb. (P-NMB-050X020/050K)
- ZORO SELECT Caster Wheel, 8000 lb., 8" dia., 4" W (W-840-FVH-1MC)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYZ9)
- Zoro Select Caster Wheels